Park Harbor®

Cottica 100W 3-Light Medium E-27 Incandescent Vanity Fixture in Polished Chrome

Part #PHFVL1023PC  |  Manufacturer Part #PHFVL1023PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimmable: No
  • Glass Type: Etched Opal
  • Light bulb type: Incandescent
  • Location Rating: Damp

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cottica

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 8-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: [Metal, Glass]

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 23 in