100W 4-Light Medium E-27 Incandescent Vanity Fixture in Oil Rubbed Bronze
Cottica 100W 4-Light Medium E-27 Incandescent Vanity Fixture in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 PT: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass Type: Etched Opal
- Light bulb type: Incandescent
- Dimmable: No
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Cottica
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 4
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 30-1/2 in