Park Harbor® Cross Pointe 60W 8-Light Pendant in Antique Silver Leaf

PHPL6275ASL

Color/Finish

(Pricing is for Antique Silver Leaf)

$1,184.60

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bulb not included
  • Can be mounted on a sloped ceiling at up to a 20 ° angle
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Canopy: 11-1/4" L x 4-3/4" W x 1" H
  • Includes Stems: (2) 6", (8) 12"
  • Maximum hanging height: 62-1/2"

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cross Pointe
Color Finish
Antique Silver Leaf
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Crystal
Height
7-1/2 in
Installation Type
Ceiling Mount
Length
12-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Iron
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
60
Width
12-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday