60W 8-Light Pendant in Antique Silver Leaf
Cross Pointe 60W 8-Light Pendant in Antique Silver Leaf
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 1" H x 5" Diameter
- Can be mounted on a sloped ceiling at up to a 20° angle
- Bulb not included
- Maximum hanging height: 70"
- Includes Stems: (1) 6", (4) 12"
- Can be mounted on a sloped ceiling at up to a 20 ° angle
Specifications
- ADA Compliant:
- No
- Collection:
- Cross Pointe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver Leaf
- Diameter:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Iron
- Number of Lights:
- 8
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 25-3/4 in