60W 8-Light Chandelier in Polished Nickel

You last purchased this on
 
Signature Hardware

Cuthbert 60W 8-Light Chandelier in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cuthbert 60W 8-Light Chandelier in Polished Nickel

  • Fast #
  • Part #PHHL6428PN
  • Item #7486504
  • Manufacturer Part #PHHL6428PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Canopy: 3/4" H x 5-1/2" W
  • Not dimmable
  • Bulb not included
  • Chain included: 84"
  • Maximum hanging height: 117-3/8"
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

Collection:
Cuthbert
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
ETL Listed:
No
Energy Star Compliant:
No
Height:
32 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Glam
MA Approved -:
No
Material:
Steel
Number of Lights:
8
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
33-1/4 in