11-3/8 in. 60W 1-Light Wall Sconce in Antique Silver Leaf
Cypress Point 11-3/8 in. 60W 1-Light Wall Sconce in Antique Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate Dimensions: 11 3/8" H x 5 1/8" W
- Extension: 4-1/8"
- Bulb not included
Specifications
- ADA Compliant:
- No
- Collection:
- Cypress Point
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver Leaf
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 11-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Iron
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 7-1/4 in