Park Harbor®

Del Ray 22-1/4 in. 60W 5-Light Pendant in Weathered White

Part #PHPL6345WW  |  Manufacturer Part #PHPL6345WW

Color/Finish:
Weathered White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Canopy: 6-1/8" W x 3/4" H
  • Dimmable
  • Three year warranty
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 91"
  • Chain included: 60"

Specifications

Bulb Type: Incandescent

Collection: Del Ray

Color Finish: Weathered White

Color Finish Category: Whites

Diameter: 22-1/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 28 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Iron

Number Of Lights: 5

UL Listed: Yes

Volts: 110V

Watts: 60