5-1/8 x 17-1/8 in. 60W 2-Light G9 Double Loop Vanity Fixture in Brushed Nickel
Dunleith 5-1/8 x 17-1/8 in. 60W 2-Light G9 Double Loop Vanity Fixture in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension: 6-1/8"
- Backplate dimensions of 4-1/2" H x 8-1/4" W
- Can be mounted up only
Recommended Accessories
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Dunleith
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-1/8 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 17-1/8 in