100W 9-1/8 in. 1-Light Medium E-26 Wall Sconce in Brushed Nickel
Eastland 100W 9-1/8 in. 1-Light Medium E-26 Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension: 8-3/4"
- Backplate diameter of 5"
- Can be mounted down only
Specifications
- Collection:
- Eastland
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Height:
- 9-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 8 in