23 in. Wide 3-Light Vanity Fixture in Polished Chrome with Frosted Glass Shades (100W)

You last purchased this on
 
Signature Hardware

Eastover 23 in. Wide 3-Light Vanity Fixture in Polished Chrome with Frosted Glass Shades (100W)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Eastover 23 in. Wide 3-Light Vanity Fixture in Polished Chrome with Frosted Glass Shades (100W)

  • Fast #
  • Part #PHVL2263PC
  • Item #7339628
  • Manufacturer Part #440783
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Distance from top of outlet to top of fixture: 5-1/8"
  • Extension: 6-1/2"
  • Does not include bulbs
  • Can be mounted up/down
  • Backplate dimensions of 4-1/2" H x 8" W
  • One year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Eastover
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
7-3/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
23 in