Park Harbor®

Eastover 32-1/8 in. 100W 4-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome

Part #PHVL2264PC  |  Manufacturer Part #PHVL2264PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-1/8"
  • Extension: 6-1/2"
  • One year warranty
  • Backplate dimensions of 4-1/2" H x 8" W
  • Can be mounted up/down

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Eastover

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 7-3/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Glass, Steel

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 32-1/8 in