7-3/8 x 15 in. 100W 2-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
Eastover 7-3/8 x 15 in. 100W 2-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features an oil rubbed bronze finish with rich chestnut brown undertones
- Can be mounted up/down
- Backplate dimensions of 4-1/2" H x 8" W
- Extension: 6-1/2"
- One year warranty
- Does not include bulbs
Specifications
- Collection:
- Eastover
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Height:
- 7-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 15 in