Eastover 7-3/8 x 23 in. 100W 3-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze

Part #PHVL2263ORB  |  Item #5150956  |  Manufacturer Part #PHVL2263ORB

$ 158.08 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Backplate dimensions of 4-1/2" H x 8" W
  • Features an oil rubbed bronze finish with rich chestnut brown undertones
  • Can be mounted up/down
  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-1/8"
  • Extension: 6-1/2"
  • One year warranty

Specifications

Bulb Type: Incandescent

Collection: Eastover

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 7-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Contemporary

MA Approved: No

Material: [Steel, Glass]

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 23 in