7-3/8 x 32-1/8 in. 100W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel
Eastover 7-3/8 x 32-1/8 in. 100W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted up/down
- Does not include bulbs
- Backplate dimensions of 4-1/2" H x 8" W
- One year warranty
- Extension: 6-1/2"
- Distance from top of outlet to top of fixture: 5-1/8"
Specifications
- Collection:
- Eastover
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Height:
- 7-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 32-1/8 in