8 x 4-3/4 in. 100W 1-Light Candelabra E-12 Vanity Fixture in Brushed Nickel
Eastover 8 x 4-3/4 in. 100W 1-Light Candelabra E-12 Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted up/down
- Does not include bulbs
- Backplate dimensions of 8" H x 4-1/2" W
- Distance from top of outlet to top of fixture: 4"
- One year warranty
Specifications
- Collection:
- Eastover
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 4-3/4 in