100W 2-Light Medium E-26 Outdoor Pendant in Oil Rubbed Bronze
Ebell 100W 2-Light Medium E-26 Outdoor Pendant in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 1" H x 5" diameter.
- Cannot be mounted on a sloped ceiling
- Bulb Included: No
- Dark Sky Compliant: No
- Location Rating: Damp
- Chain Included: 60"
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Ebell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Seedy
- Height:
- 15-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 9-1/2 in