5-1/8 x 24 in. 20W 1-Light Vanity Fixture in Brushed Nickel

You last purchased this on
 
Signature Hardware

Eldred 5-1/8 x 24 in. 20W 1-Light Vanity Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Eldred 5-1/8 x 24 in. 20W 1-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PHVL2271LEDBN
  • Item #5150987
  • Manufacturer Part #PHVL2271LEDBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be mounted up/down
  • Includes bulbs
  • Not dimmable
  • Three year warranty
  • Backplate Dimension 5" H x 7-1/2" W
  • Extension: 3-1/2"
  • Distance from top of outlet to top of fixture: 1"
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Eldred
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
2700
Energy Star Compliant:
No
Height:
5-1/8 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
MA Approved -:
No
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
20 W
Width:
24 in