Park Harbor®

Ellwood 13-1/2 in. 100W 1-Light Medium Pendant in Oil Rubbed Bronze

Part #PHPL6371ORB  |  Manufacturer Part #PHPL6371ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Canopy: 5" W x 1-1/4" H
  • Dimmable
  • Three year warranty
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 79-1/2"
  • Chain included: 60"

Specifications

Bulb Type: Incandescent

Collection: Ellwood

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 13-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 14-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 110V

Watts: 100