Park Harbor®

Ewell 60W 2-Light Flush Mount Ceiling Fixture in Polished Chrome

Part #PHFL4122PC  |  Manufacturer Part #PHFL4122PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Dimmable
  • Three year warranty
  • Cannot be mounted on a sloped ceiling

Specifications

Collection: Ewell

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 13-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 6-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Material: Glass

Number Of Lights: 2

UL Listed: Yes

Volts: 110V

Watts: 60