Park Harbor®
Fair Avenue 60W 2-Light Candelabra E-12 Outdoor Wall Sconce in Dark Bronze
Part #PHEL6301DABR | Item #7846434 | Manufacturer Part #PHEL6301DABR
Product Details
- Bulb Included: No
- Backplate Dimensions: 6-1/4" H x 4-3/4" W
- Cannot be mounted on a sloped ceiling
- Location Rating: Wet
- Dark Sky Compliant: No
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: CSA-C22.2 NO. 250.0
Collection: Fair Avenue
Color Finish: Dark Bronze
Color Finish Category: Bronze Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 16-1/4 in
Light Bulb Base Type: Candelabra E-12
MA Approved: No
Material: Aluminum
Number Of Lights: 2
Sconce Type: Outdoor
UL Listed: UL 1598
Volts: 120V
WaterSense Labeled: No
Watts: 60
Width: 8 in