60W 2-Light Candelabra E-12 Post Lantern in Black
Fair Avenue 60W 2-Light Candelabra E-12 Post Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cannot be mounted on a sloped ceiling
- Location Rating: Wet
- Bulb Included: No
- Dark Sky Compliant: No
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Fair Avenue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 2
- Product Type:
- Lantern
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 8 in