60W 2-Light Candelabra E-12 Post Lantern in Dark Bronze

You last purchased this on
 
Signature Hardware

Fair Avenue 60W 2-Light Candelabra E-12 Post Lantern in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Fair Avenue 60W 2-Light Candelabra E-12 Post Lantern in Dark Bronze

  • Fast #
  • Part #PHEL6305DABR
  • Item #7846473
  • Manufacturer Part #476912
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cannot be mounted on a sloped ceiling
  • Location Rating: Wet
  • Bulb Included: No
  • Dark Sky Compliant: No
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Fair Avenue
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
19-1/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
MA Approved -:
No
Material:
Aluminum
Number of Lights:
2
Product Type:
Lantern
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
8 in