Fairview 60W 3-Light Pendant in Aged Brass

Part #PHPL6423AGBR  |  Item #7486603  |  Manufacturer Part #PHPL6423AGBR

$ 404.20 EACH
(Pricing is for Aged Brass)

Color/Finish:
Aged Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb not included
  • Canopy: 3/4" H x 4-3/4" Dia.
  • Not dimmable
  • Cannot be mounted on a sloped ceiling
  • Chain Included: 60"

Specifications

Bulb Type: Incandescent

Collection: Fairview

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Diameter: 24 in

ETL Listed: No

Energy Star Compliant: No

Height: 21-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Modern

MA Approved: No

Material: Fabric

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 120V

WaterSense Labeled: No

Watts: 60