Park Harbor®

Forest Heights 60W 12-Light Chandelier in Polished Stainless Steel

Part #PHHL6392POSS  |  Manufacturer Part #PHHL6392POSS

Color/Finish:
Polished Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Canopy: 1" H x 5-7/8" Diameter
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Can be mounted on a sloped ceiling at up to a 20 ° angle
  • Maximum hanging height: 72-7/8"
  • Includes Stems: (1) 6", (4) 12"
  • Weight: 88 lbs

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Forest Heights

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Height: 22 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Material: [Iron, Stainless Steel]

Number Of Lights: 12

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 34-5/8 in