11W LED Outdoor Wall Sconce in Black
Fulcher 11W LED Outdoor Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate dimensions: 14-1/8" H x 5-7/8" W
- Cannot be mounted on a sloped ceiling
- Bulb Included: Yes
- Dark Sky Compliant: No
- Location Rating: Wet
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Fulcher
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Seedy
- Height:
- 20 in
- Light Bulb Type:
- LED
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- WaterSense Labeled:
- No
- Watts:
- 11 W
- Width:
- 6 in