60W 4-Light Candelabra E-12 Pendant in Polished Nickel
Glenvar 60W 4-Light Candelabra E-12 Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 1" H x 5 7/8" Dia.
- Stem Included: (4) 12", (1) 6"
- Bulb Included: No
- Location Rating: Dry
- Glass Type: Clear
- Light Bulb Type: Incandescent
- Dimmable: No
- Can be mounted on a sloped ceiling at up to 90 °
Specifications
- ADA Compliant:
- No
- Collection:
- Glenvar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 9-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 9-7/8 in