15-1/2 in. 60W 2-Light Outdoor Wall Sconce in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Goodwin 15-1/2 in. 60W 2-Light Outdoor Wall Sconce in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Goodwin 15-1/2 in. 60W 2-Light Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #PHEL4301ORB
  • Item #7486601
  • Manufacturer Part #440660
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Backplate Dimensions: 10-3/8" H X 5-1/8"W
  • Not dimmable
  • Bulb not included
  • Dark Sky Compliant: No
  • Cannot be mounted on a sloped ceiling
  • Two year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Goodwin
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
10-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
15-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminum
Number of Lights:
2
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
60 W
Width:
9 in