60W 6-Light Candelabra E-12 Pendant in Charcoal Grey
Grantland 60W 6-Light Candelabra E-12 Pendant in Charcoal Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 3/4" H x 6-1/4" diameter.
- Cannot be mounted on a sloped ceiling
- Bulb Included: No
- Location Rating: Dry
- Chain Included: 60"
Specifications
- ADA Compliant:
- No
- Collection:
- Grantland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal Grey
- Diameter:
- 22-5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Bubble
- Height:
- 19-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 6
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W