12 in. 9W 1-Light Outdoor Wall Sconce in Iron Ash
Grays Creek 12 in. 9W 1-Light Outdoor Wall Sconce in Iron Ash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate Dimensions: 11" H X 4-3/8"W
- Dimmable
- Bulb included
- Dark Sky Compliant: No
- Cannot be mounted on a sloped ceiling
- Two year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Grays Creek
- Color Finish Category:
- Greys
- Color Finish Name:
- Iron Ash
- Color Temperature:
- 3000
- Depth:
- 3-1/8 in
- ETL Listed:
- Yes
- Glass Type:
- Opal Etched
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 678
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 9 W
- Width:
- 5 in