Park Harbor®

Great Bridge 100W 3-Light Medium E-27 Incandescent Vanity Fixture in Brushed Nickel

Part #PHFVL1013BN  |  Manufacturer Part #PHFVL1013BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimmable: No
  • Glass Type: Clear Seedy
  • Light bulb type: Incandescent
  • Location Rating: Damp

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Great Bridge

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9-3/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-27

Light Bulb Shape Code: ST58

Lighting Direction: [Up/Down Lighting, Ambient Lighting]

Lighting Style: Traditional

Material: [Metal, Glass]

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 25 in