Park Harbor®

Greenwich 14 in. 60W 1-Light Medium Pendant in Polished Nickel

Part #PHPL6461PN  |  Manufacturer Part #PHPL6461PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Canopy: 3/4" H x 4-3/4" W
  • Not dimmable
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 82-1/8"
  • Chain included: 60"

Specifications

Bulb Type: Incandescent

Collection: Greenwich

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 14 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 20 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60