Park Harbor® Haven 60W 10-1/2 in. 2-Light Candelabra E-12 Wall Sconce in Mahogany

PHWL3161MH

Manufacturer Part #: PHWL3161MH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Can be mounted up only

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Haven
Height
10-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
60
Width
7-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday