60W 1-Light Medium E-26 Pendant in Sand Black

You last purchased this on
 
Signature Hardware

Havenhurst 60W 1-Light Medium E-26 Pendant in Sand Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Havenhurst 60W 1-Light Medium E-26 Pendant in Sand Black

  • Fast #
  • Part #PHPL3241SABL
  • Item #7846438
  • Manufacturer Part #PHPL3241SABL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sand Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Canopy dimensions: 2" H x 5-7/8" diameter.
  • Stem Included: (3) 12", (1) 6"
  • Bulb Included: No
  • Location Rating: Damp
  • Can be mounted on a sloped ceiling at up to 90 °
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Havenhurst
Color Finish Category:
Blacks
Color Finish Name:
Sand Black
Diameter:
7-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
6-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
MA Approved -:
No
Material:
Metal
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W