Park Harbor®

Hazen 6-1/4 in. 30W LED Pendant in Zinc

Part #PHPL6400LEDBN  |  Manufacturer Part #PHPL6400LEDBN

Color/Finish:
Zinc

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb included
  • Canopy: 6-1/4" W x 1" H
  • Dimmable
  • Three year warranty
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 62-1/4"
  • Stem included: 54"

Specifications

Bulb Type: LED

Collection: Hazen

Color Finish: Zinc

Color Finish Category: Greys

Color Temperature: 3000

ETL Listed: Yes

Energy Star Compliant: No

Height: 5-3/8 in

Installation Type: Ceiling Mount

Lighting Style: Modern

Lumens: 2000

Material: Iron, Stainless Steel

Number Of Lights: 2

UL Listed: No

Volts: 110V

Watts: 30

Width: 46 in