Park Harbor®

Henrico 60W 4-Light Candelabra E-12 Pendant in Matte Black with Aged Brass

Part #PHPL6714MBAB  |  Manufacturer Part #PHPL6714MBGB

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Canopy Dimensions: 3/4" H x 5 1/8" W
  • Can be mounted on a sloped ceiling at up to 45 °
  • Dimmable: No
  • Light Bulb Type: Incandescent
  • Chain Included: 60"
  • Location Rating: Dry

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Henrico

Color Finish: Antique Brass, Matte Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 23-1/8 in

Light Bulb Base Type: Candelabra E-12

Material: Metal

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 60

Width: 14 in