60W 6-Light Candelabra E-12 Pendant in Matte Black with Aged Brass
Henrico 60W 6-Light Candelabra E-12 Pendant in Matte Black with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 3/4" H x 5 1/8" W
- Can be mounted on a sloped ceiling at up to 45 °
- Bulb Included: No
- Chain Included: 60"
- Location Rating: Damp
- Light Bulb Type: Incandescent
- Dimmable: No
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Henrico
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Antique Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 32-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 18 in