17 in. Wide 6-Light Pendant in Black (60W)

You last purchased this on
 
Signature Hardware

Hillpoint 17 in. Wide 6-Light Pendant in Black (60W)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hillpoint 17 in. Wide 6-Light Pendant in Black (60W)

  • Fast #
  • Part #PHPL6486BK
  • Item #7486503
  • Manufacturer Part #440559
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chain length 60 in
  • Canopy size 4-3/4 in
  • Bulb wattage 60 W
  • Chain Included: 60"
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

Collection:
Hillpoint
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Energy Star Compliant:
No
Height:
85 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens per Watt:
60
MA Approved -:
No
Material:
Steel
Number of Lights:
6
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
360 W
Width:
17 in