Hillpoint 17 in. Wide 6-Light Pendant in Polished Nickel (60W)

Part #PHPL6486PN  |  Item #7486472  |  Manufacturer Part #PHPL6486PN

$ 490.25 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb not included
  • Canopy: 1-1/8" H x 4-3/4" W
  • Not dimmable
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 85-1/4"
  • Chain included: 60"

Specifications

Bulb Type: Incandescent

Collection: Hillpoint

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 23-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

MA Approved: No

Material: Steel

Number Of Lights: 6

UL Listed: Suitable for Dry Locations

Volts: 120V

WaterSense Labeled: No

Watts: 60

Width: 17 in