Hillpoint 48 in. Wide 6-Light Linear Pendant in Black (60W)

Part #PHPL6488BK  |  Item #7486660  |  Manufacturer Part #PHPL6488BK

$ 572.29 EACH
(Pricing is for Black)

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb wattage 60 W
  • Canopy size 18-1/2 in x 4-3/4 in x 5/8 in
  • Suitable for dry installation
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 103-1/2"
  • Chain included: 84"

Specifications

Bulb Type: Incandescent

Collection: Hillpoint

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 103 in

Installation Type: Ceiling Mount

Length: 48 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Lumens per Watt LPW : 60

MA Approved: No

Material: Steel

Number Of Lights: 6

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Watts: 360

Width: 12 in