Park Harbor®

Hillpoint 60W 3-Light Pendant in Black

Part #PHPL6483BK  |  Manufacturer Part #PHPL6483BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Canopy: 1-1/8" H x 4-3/4" W
  • Not dimmable
  • Cannot be mounted on a sloped ceiling

Specifications

Bulb Type: Incandescent

Collection: Hillpoint

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 17-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 12 in