12-7/8 in. 100W 2-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome

You last purchased this on
 
Signature Hardware

Hoxton 12-7/8 in. 100W 2-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hoxton 12-7/8 in. 100W 2-Light Medium E-26 Bath Light with Frosted Glass in Polished Chrome

  • Fast #
  • Part #PHVL2142PC
  • Item #7339637
  • Manufacturer Part #442486
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Distance from top of outlet to top of fixture: 4-1/4"
  • Extension: 6"
  • Does not include bulbs
  • Backplate dimensions of 5" H x 8" W
  • Can be mounted up/down
  • One year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hoxton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
8-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
12-7/8 in