8-1/8 x 12-7/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Plated Oxidized Bronze
Hoxton 8-1/8 x 12-7/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Plated Oxidized Bronze
Product Details
- Does not include bulbs
- Distance from top of outlet to top of fixture: 4-1/4"
- Can be mounted up/down
- Backplate dimensions of 5" H x 8" W
- One year warranty
- Extension: 6"
Specifications
- Collection:
- Hoxton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Plated Oxidized Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 12-7/8 in