Hoxton 8-1/8 x 22-3/8 in. 100W 3-Light Medium E-26 Vanity Fixture in Plated Oxidized Bronze

Part #PHVL2143BRZ  |  Item #5151030  |  Manufacturer Part #PHVL2143BRZ

$ 262.13 EACH
(Pricing is for Plated Oxidized Bronze)

Color/Finish:
Plated Oxidized Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be mounted up/down
  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 4-1/4"
  • Extension: 6"
  • One year warranty
  • Backplate dimensions of 5" H x 8" W

Specifications

Bulb Type: Incandescent

Collection: Hoxton

Color Finish: Plated Oxidized Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Etched

Height: 8-1/8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Modern

MA Approved: No

Material: [Metal, Glass]

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 22-3/8 in