Park Harbor®

Ivy Cottage 100W 13-5/8 in. 1-Light Medium E-26 Wall Sconce in Oil Rubbed Bronze

Part #PHEL1302ORB  |  Manufacturer Part #PHEL1302ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated for wet locations
  • Can be mounted down only
  • Dark Sky Compliant: No

Specifications

Bulb Type: Incandescent

Collection: Ivy Cottage

Color Finish: Oil Rubbed Bronze

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded

Height: 13-5/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Mission, Craftsman]

Material: Aluminium

Number Of Lights: 1

Volts: 120V

Watts: 100

Width: 10 in