Klinedale 60W 6-Light Candelabra E-12 Pendant in Antique Gold Leaf

Part #PHPL6826AGL  |  Item #7846412  |  Manufacturer Part #PHPL6826AGL

$ 4,366.18 EACH

Color/Finish:
Antique Gold Leaf

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb Included: No
  • Canopy Dimensions: 1-3/4" H x 5-7/8" diameter.
  • Stem Included: (4) 12", (1) 6"
  • Can be mounted on a sloped ceiling at up to 20 °
  • Location Rating: Dry

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Klinedale

Color Finish: Antique Gold Leaf

Color Finish Category: Gold Tones

Diameter: 24 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11-1/2 in

Light Bulb Base Type: Candelabra E-12

MA Approved: No

Material: [Metal, Stone]

Number Of Lights: 6

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Watts: 60