60W 9-Light Candelabra E-12 Pendant in Antique Bronze
La Crescenta 60W 9-Light Candelabra E-12 Pendant in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 1-3/4" H x 5-7/8" diameter.
- Stem Included: (4) 12", (1) 6"
- Bulb Included: No
- Location Rating: Dry
- Can be mounted on a sloped ceiling at up to 20 °
Specifications
- ADA Compliant:
- No
- Collection:
- La Crescenta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 21-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 9
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W