Park Harbor®

La Maida 60W 1-Light Medium E-26 Bath Light in Polished Chrome

Part #PHVL3151PC  |  Manufacturer Part #PHVL3151PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Backplate dimensions: 1-3/8" H x 4-1/2" W
  • Cannot be mounted on a sloped ceiling
  • Location Rating: Damp

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: La Maida

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 9-1/8 in

Light Bulb Base Type: Medium E-26

Material: [Steel, Glass]

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Width: 5-1/8 in