60W 4-Light Pendant in Antique Silver Leaf

You last purchased this on
 
Signature Hardware

Lake Forest 60W 4-Light Pendant in Antique Silver Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lake Forest 60W 4-Light Pendant in Antique Silver Leaf

  • Fast #
  • Part #PHPL6264ASL
  • Item #7486501
  • Manufacturer Part #PHPL6264ASL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Leaf Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Canopy: 1" H x 5-1/8" Diameter
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Bulb not included
  • Chain included: 60"
  • Maximum hanging height: 89-3/8"
  • Can be mounted on a sloped ceiling at up to a 20 ° angle
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lake Forest
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver Leaf
ETL Listed:
No
Energy Star Compliant:
No
Height:
24-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Glam
MA Approved -:
No
Material:
Iron
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
12-1/2 in