Park Harbor® Lake Forest 60W 4-Light Pendant in Antique Silver Leaf

PHPL6268ASL

Color Finish

(Pricing is for Antique Silver Leaf)

$1156.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bulb not included
  • Can be mounted on a sloped ceiling at up to a 20 ° angle
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Canopy: 1" H x 5-1/8" Diameter
  • Chain included: 60"
  • Maximum hanging height: 103-3/8"

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Lake Forest
Color Finish
Antique Silver Leaf
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Height
33-3/4 in
Installation Type
Ceiling Mount
Length
25-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Iron
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday