8-1/2 in. 60W 3-Light Bath Light in Polished Chrome

You last purchased this on
 
Signature Hardware

Lakeview 8-1/2 in. 60W 3-Light Bath Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lakeview 8-1/2 in. 60W 3-Light Bath Light in Polished Chrome

  • Fast #
  • Part #PHVL3133PC
  • Item #7486648
  • Manufacturer Part #440797
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Bulb not included
  • Backplate Dimensions: 4-1/2" H x 6-1/2" W
  • Can be mounted up only
  • Cannot be mounted on a sloped ceiling
  • Not dimmable
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lakeview
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-5/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Glam
MA Approved -:
No
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
180 W
Width:
6-1/2 in